- VAC. PUMP OIL LT, 1 QTS
description
- LUBRIPLATE VACUUM PUMP OILS are high performance, non-detergent mineral oils. They possess exceptional flash and fire points, as well as high V.I.’s (Viscosity Index). LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically
applications
- LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically associated with delicate instrumentation.
| Viscosity @ 212 °F | 6 cSt |
| SAE No. | 10 |
| Container Size | 1 qt |
| Odor | Mineral Oil |
| API Gravity | 31.5 |
| Oil | Yes |
| Type | High Performance |
| Fire Point | 440 ⁰F |
| Food Grade | No |
| Viscosity @ 100 °F S.U.S | 180 |
| Color | Amber |
| Viscosity @ 104 °F | 34 cSt |
| ISO Grade | 32 |
| Viscosity @ 210 °F S.U.S | 47 |
| Weight | 2.167 LB |
| EAN or UPC | 89215694402 |

