- VAC. PUMP OIL LT, 1 GAL
description
- LUBRIPLATE VACUUM PUMP OILS are high performance, non-detergent mineral oils. They possess exceptional flash and fire points, as well as high V.I.’s (Viscosity Index). LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically
applications
- LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically associated with delicate instrumentation.
| Type | High Performance |
| Viscosity @ 210 °F S.U.S | 47 |
| Viscosity @ 100 °F S.U.S | 180 |
| Color | Amber |
| Odor | Mineral Oil |
| Viscosity @ 212 °F | 6 cSt |
| Viscosity @ 104 °F | 34 cSt |
| Food Grade | No |
| Container Size | 1 gal |
| Container Type | Jug |
| Fire Point | 440 ⁰F |
| ISO Grade | 32 |
| SAE No. | 10 |
| Oil | Yes |
| API Gravity | 31.5 |
| Weight | 8.25 LB |
| EAN or UPC | 89215694419 |

