- VAC. PUMP OIL LT, 5 GAL PAIL
description
- LUBRIPLATE VACUUM PUMP OILS are high performance, non-detergent mineral oils. They possess exceptional flash and fire points, as well as high V.I.’s (Viscosity Index). LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically
applications
- LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically associated with delicate instrumentation.
| Color | Amber |
| Odor | Mineral Oil |
| Fire Point | 440 ⁰F |
| Food Grade | No |
| API Gravity | 31.5 |
| Viscosity @ 104 °F | 34 cSt |
| Viscosity @ 210 °F S.U.S | 47 |
| Oil | Yes |
| Viscosity @ 100 °F S.U.S | 180 |
| Container Type | Pail |
| Container Size | 1 gal |
| Viscosity @ 212 °F | 6 cSt |
| Type | High Performance |
| SAE No. | 10 |
| ISO Grade | 32 |
| Weight | 30.0 LB |
| EAN or UPC | 89215594405 |

