- VAC. PUMP OIL LT, DRUM
description
- LUBRIPLATE VACUUM PUMP OILS are high performance, non-detergent mineral oils. They possess exceptional flash and fire points, as well as high V.I.’s (Viscosity Index). LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically
applications
- LUBRIPLATE VACUUM PUMP OIL LIGHT is recommended for rotary vane vacuum pumps typically associated with delicate instrumentation.
| Food Grade | No |
| SAE No. | 10 |
| Viscosity @ 210 °F S.U.S | 47 |
| Fire Point | 440 ⁰F |
| Oil | Yes |
| Viscosity @ 212 °F | 6 cSt |
| Container Type | Drum |
| Type | High Performance |
| Viscosity @ 104 °F | 34 cSt |
| API Gravity | 31.5 |
| Color | Amber |
| ISO Grade | 32 |
| Viscosity @ 100 °F S.U.S | 180 |
| Odor | Mineral Oil |
| Weight | 439.0 LB |
| EAN or UPC | 89215494415 |

