- VAC. PUMP OIL, 1 QTS
description
- LUBRIPLATE VACUUM PUMP OILS are high performance, non-detergent mineral oils. They possess exceptional flash and fire points, as well as high V.I.’s (Viscosity Index). LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum
applications
- LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum pumps.
| Food Grade | No |
| Odor | Mineral Oil |
| Type | High Performance |
| Fire Point | 530 ⁰F |
| Color | Amber |
| API Gravity | 30.1 |
| Viscosity @ 210 °F S.U.S | 67 |
| Container Size | 1 qt |
| Physical Form | Liquid |
| Viscosity @ 100 °F S.U.S | 505 |
| Viscosity @ 104 °F | 97 cSt |
| ISO Grade | 100 |
| SAE No. | 30 |
| Viscosity @ 212 °F | 12 cSt |
| Oil | Yes |
| Weight | 2.167 LB |
| EAN or UPC | 89215694501 |

