- VAC. PUMP OIL, 1 GAL
description
- LUBRIPLATE VACUUM PUMP OILS are high performance, non-detergent mineral oils. They possess exceptional flash and fire points, as well as high V.I.’s (Viscosity Index). LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum
applications
- LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum pumps.
| Container Type | Jug |
| Odor | Mineral Oil |
| Container Size | 1 gal |
| SAE No. | 30 |
| Type | High Performance |
| Physical Form | Liquid |
| Fire Point | 530 ⁰F |
| Viscosity @ 104 °F | 97 cSt |
| Viscosity @ 100 °F S.U.S | 505 |
| Food Grade | No |
| ISO Grade | 100 |
| Oil | Yes |
| API Gravity | 30.1 |
| Viscosity @ 210 °F S.U.S | 67 |
| Viscosity @ 212 °F | 12 cSt |
| Color | Amber |
| Weight | 8.25 LB |
| EAN or UPC | 89215694518 |

