- VAC. PUMP OIL, 5 GAL PAIL
description
- LUBRIPLATE VACUUM PUMP OILS are high performance, non-detergent mineral oils. They possess exceptional flash and fire points, as well as high V.I.’s (Viscosity Index). LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum
applications
- LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum pumps.
| Container Type | Pail |
| API Gravity | 30.1 |
| Viscosity @ 210 °F S.U.S | 67 |
| Fire Point | 530 ⁰F |
| Viscosity @ 100 °F S.U.S | 505 |
| Oil | Yes |
| SAE No. | 30 |
| Food Grade | No |
| Odor | Mineral Oil |
| Type | High Performance |
| ISO Grade | 100 |
| Color | Amber |
| Viscosity @ 104 °F | 97 cSt |
| Container Size | 5 gal |
| Viscosity @ 212 °F | 12 cSt |
| Physical Form | Liquid |
| Weight | 40.0 LB |
| EAN or UPC | 89215594504 |

