- VAC. PUMP OIL , DRUM
description
- LUBRIPLATE VACUUM PUMP OILS are high performance, non-detergent mineral oils. They possess exceptional flash and fire points, as well as high V.I.’s (Viscosity Index). LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum
applications
- LUBRIPLATE VACUUM PUMP OIL is recommended for most rotary vane and rotary lobe vacuum pumps.
| Fire Point | 530 ⁰F |
| Oil | Yes |
| Viscosity @ 210 °F S.U.S | 67 |
| API Gravity | 30.1 |
| Odor | Mineral Oil |
| Type | High Performance |
| Container Type | Drum |
| Viscosity @ 212 °F | 12 cSt |
| SAE No. | 30 |
| ISO Grade | 100 |
| Viscosity @ 100 °F S.U.S | 505 |
| Viscosity @ 104 °F | 97 cSt |
| Physical Form | Liquid |
| Color | Amber |
| Food Grade | No |
| Weight | 446.0 LB |
| EAN or UPC | 89215494514 |

