- 68 ISO Grade
- 5 gal Container Size
- Pail Container Type
description
- LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility. The combination of an ashless additive syst
applications
- LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility.
| SAE No. | 20 |
| Viscosity @ 104 °F | 68.2 cSt |
| Color | Pale Color |
| ISO Grade | 68 |
| Physical Form | Liquid |
| Oil | Yes |
| Container Size | 5 gal |
| AGMA No. | 2 |
| Food Grade | Yes |
| Viscosity @ 212 °F | 10.7 cSt |
| Type | Oven Chain |
| Container Type | Pail |
| Odor | Mild |
| Series | HTCL-FG |
| Weight | 40.0 LB |
| EAN or UPC | 89215594603 |

