- HTCL-FG 220, 5 GAL PAIL
description
- LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility. The combination of an ashless additive syst
applications
- LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility.
features
- Halal certified
- Certified OU Kosher Pareve
- Superior film strength reduces smoke
| SAE No. | 50 |
| Container Size | 5 gal |
| SAE Gear No. | 90 |
| ISO Grade | 220 |
| Food Grade | Yes |
| Color | Pale Color |
| Viscosity @ 104 °F | 224 cSt |
| Container Type | Pail |
| AGMA No. | 5 |
| Use For | Food Processing, Bottlers, Chain |
| Viscosity @ 212 °F | 20 cSt |
| Flash Point | 575 °F |
| Oil | Yes |
| ISO Viscosity Grade | 220 |
| Weight | 40.0 LB |
| EAN or UPC | 89215594702 |

