- HTCL-FG 220, DRUM
description
- LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility. The combination of an ashless additive syst
applications
- LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility.
| Series | HTCL-FG |
| Container Type | Drum |
| Viscosity @ 104 °F | 224 cSt |
| ISO Grade | 220 |
| Physical Form | Liquid |
| Food Grade | Yes |
| Oil | Yes |
| Odor | Mild |
| Viscosity @ 212 °F | 20 cSt |
| Type | Oven Chain |
| Color | Pale Color |
| AGMA No. | 5 |
| SAE No. | 50 |
| Weight | 437.0 LB |
| EAN or UPC | 89215494712 |

