- ZF INDUSTRIAL 32, 5 GAL PAIL
description
- LUBRIPLATE ZF Hydraulic Oils are premium ashless anti-wear fluids designed to perform in the most demanding hydraulic applications. These heavy-duty, high performance oils can withstand elevated temperatures and high pressures resulting in lower maintena
applications
- designed to perform in the most demanding hydraulic systems and air compressors.
features
- Zinc-Free
| Food Grade | No |
| Viscosity @ 210 °F S.U.S | 47 |
| Viscosity @ 212 °F | 5.2 cSt |
| Oil | Yes |
| SAE No. | 10 |
| Fire Point | 480 ⁰F |
| Viscosity @ 210°F S.U.S. | 47 |
| Container Size | 5 gal |
| ISO Grade | 32 |
| Viscosity @ 100 °F S.U.S | 173 |
| Viscosity @ 100°F S.U.S. | 173 |
| Color | Amber |
| Container Type | Pail |
| API Gravity | 32.3 |
| Viscosity @ 104 °F | 34.79 cSt |
| Green Product | Yes |
| Aniline Point | 220 ⁰F |
| Green Certification | Zinc Free |
| Weight | 40.0 LB |
| EAN or UPC | 89215594801 |
-
Eco-Friendly


