- ZF INDUSTRIAL 100, DRUM
description
- LUBRIPLATE ZF Hydraulic Oils are premium ashless anti-wear fluids designed to perform in the most demanding hydraulic applications. These heavy-duty, high performance oils can withstand elevated temperatures and high pressures resulting in lower maintena
applications
- designed to perform in the most demanding hydraulic systems and air compressors.
features
- Zinc-Free
| Viscosity @ 210°F S.U.S. | 65.4 |
| Viscosity @ 100 °F S.U.S | 522 |
| Viscosity @ 212 °F | 11.25 cSt |
| AGMA No. | 3 |
| ISO Grade | 100 |
| Color | Amber |
| Container Type | Drum |
| SAE No. | 30 |
| Viscosity @ 100°F S.U.S. | 522 |
| Viscosity @ 210 °F S.U.S | 65.4 |
| Oil | Yes |
| API Gravity | 29.2 |
| Food Grade | No |
| Fire Point | 545 ⁰F |
| Viscosity @ 104 °F | 101.1 cSt |
| Green Certification | Zinc Free |
| Green Product | Yes |
| Aniline Point | 259 ⁰F |
| Weight | 437.0 LB |
| EAN or UPC | 89215495313 |
-
Eco-Friendly


