- 55 gal Drum
- Food Grade
- 100 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications. Engineered to meet the extreme requirements encountered in the food-processing industry such as wat
applications
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.
| Flash Point | 515 °F |
| AGMA No. | 3 |
| Type | Synthetic SSO-FG 100 & 150 |
| Fire Point | 560 ⁰F |
| Viscosity @ 210 °F S.U.S | 77 |
| ISO Grade | 100 |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Viscosity Index | 156 |
| Color | Pale Yellow |
| Container Size | 55 gal |
| Viscosity @ Temp | 105 cSt @ 40.0 °C |
| Oil | Yes |
| ISO Viscosity Grade | 100 |
| Food Grade | Yes |
| Viscosity @ 212 °F | 13.9 cSt |
| Viscosity @ 210°F S.U.S. | 77 |
| Viscosity @ 100°F S.U.S. | 556 |
| API Gravity | 33.9 |
| Container Type | Drum |
| Pour Point | -65 °F |
| Base Oil Viscosity @ 100 °F | 556 SUS @ 100 °C |
| SAE Gear No. | 85 |
| SAE No. | 40 |
| Viscosity @ 104 °F | 106.7 cSt |
| Viscosity @ 100 °F S.U.S | 556 |
| 4-Ball Wear Scar Dia. | 0.45 mm |
| Weight | 516.0 LB |
| EAN or UPC | 89215495610 |


