- SSO-FG/S
- 5 Gallon Pail
- 1 Pail
description
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications. Engineered to meet the extreme requirements encountered in the food-processing industry such as wat
applications
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.
| Container Type | Pail |
| Color | Pale Yellow |
| SAE No. | 50 |
| API Gravity | 36.2 |
| Viscosity @ 210 °F S.U.S | 97 |
| Viscosity @ 104 °F | 151.1 cSt |
| Viscosity @ 212 °F | 20.25 cSt |
| Viscosity @ 100°F S.U.S. | 762 |
| ISO Grade | 150 |
| Container Size | 5 gal |
| Fire Point | 560 ⁰F |
| Viscosity @ 100 °F S.U.S | 762 |
| Oil | Yes |
| AGMA No. | 4 |
| Food Grade | Yes |
| Viscosity @ 210°F S.U.S. | 97 |
| 4-Ball Wear Scar Dia. | 0.41 mm |
| Weight | 200.0 LB |

