- 55 gal Drum
- Food grade
- 150 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications. Engineered to meet the extreme requirements encountered in the food-processing industry such as wat
applications
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.
| ISO Grade | 150 |
| Viscosity @ 100 °F S.U.S | 762 |
| Viscosity @ 212 °F | 20.25 cSt |
| Oil | Yes |
| Pour Point | -60 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Type | Synthetic SSO-FG 100 & 150 |
| ISO Viscosity Grade | 150 |
| Food Grade | Yes |
| Viscosity @ 210 °F S.U.S | 97 |
| Flash Point | 515 °F |
| Viscosity Index | 156 |
| Container Type | Drum |
| Color | Pale Yellow |
| Fire Point | 560 ⁰F |
| Viscosity @ 104 °F | 151.1 cSt |
| SAE Gear No. | 90 |
| Viscosity @ 100°F S.U.S. | 762 |
| Viscosity @ Temp | 151 cSt @ 40.0 °C |
| SAE No. | 50 |
| API Gravity | 36.2 |
| Container Size | 55 gal |
| Viscosity @ 210°F S.U.S. | 97 |
| AGMA No. | 4 |
| 4-Ball Wear Scar Dia. | 0.41 mm |
| Weight | 450.0 LB |
| EAN or UPC | 89215495719 |


