- SYNFLUSH FG, DRUM
description
- LUBRIPLATE Synflush FG is a unique, modern technology product designed to clean systems where a switch from an H-2 lubricant to an NSF International H-1 Registered lubricant or a switch from a Mineral Oil or Polyalphaolefin based lubricant to an NSF Inter
applications
- LUBRIPLATE Synflush FG is compatible with Synthetic Polyalphaolefin, Polyolesters, Diesters, Polyalkylene Glycols (PAG’s) as well as mineral based fluids
- therefore, it may be used when switching from many types of fluids without leaving behind incompatib
| Pour Point | -49 ⁰F |
| Odor | Mineral Oil |
| Food Grade | Yes |
| ISO Grade | 46 |
| Physical Form | Liquid |
| Color | Light Yellow |
| Specific Gravity [Min] | 0.950 |
| Viscosity @ 104 °F | 48 cSt |
| Series | SynFlush FG |
| Oil | Yes |
| Container Type | Drum |
| Type | Flushing |
| Weight | 439.0 LB |
| EAN or UPC | 89215496112 |

