- SYNFLUSH, 5 GAL PAIL
description
- LUBRIPLATE SYNFLUSH is a premium quality, pure synthetic fluid designed to clean and dissolve varnish/deposits found in rotary screw and reciprocating type air compressors while the compressor is in operation. It is compatible with petroleum/mineral oils
applications
- LUBRIPLATE SYNFLUSH is a premium quality, pure synthetic fluid designed to clean and dissolve varnish/deposits found in rotary screw and reciprocating type air compressors while the compressor is in operation. LUBRIPLATE SYNFLUSH is also designed for flus
| Container Type | Pail |
| Container Size | 5 gal |
| Odor | Mineral Oil |
| Pour Point | -76 ⁰F |
| Fire Point | 540 ⁰F |
| Physical Form | Liquid |
| Flashpoint | 469 ⁰F |
| Viscosity @ 104 °F | 27 cSt |
| Color | Light Yellow |
| ISO Grade | 32 |
| Viscosity @ 212 °F | 5.35 cSt |
| Oil | Yes |
| Specific Gravity [Min] | 0.909 |
| Food Grade | No |
| Weight | 40.0 LB |
| EAN or UPC | 89215596201 |

