- 46 ISO Grade
- 5 gal Container Size
- Pail Container Type
description
- LUBRIPLATE Syncool FG is a NSF/H-1 registered 100% synthetic polyglycolester (PGE) fluid targeted for high performance in rotary screw and rotary vane air compressors where high operating temperatures are present. It is formulated with state of the art ad
applications
- Typically, compressors with discharge air temperatures ranging from 210°F to 240°F are candidates for LUBRIPLATE Syncool FG.
features
- Biodegradable
- Excellent thermal and oxidation stability characteristics increase the service life of the lubricant resulting in extended drain intervals
- typically 8,000 hours under normal conditions
- Non-carbonizing which eliminates harmful deposits
- High viscosity indexes, which means less change in the viscosity of the fluid over a wide temperature range
- Excellent lubricity qualities, very low coefficients of friction and superior heat transfer characteristics resulting in lower operating temperatures and energy savings
| Temperature Range [Min] | 210 °F |
| Food Grade | Yes |
| Oil | Yes |
| ISO Grade | 46 |
| Viscosity @ 212 °F | 8.98 cSt |
| Fire Point | 595 ⁰F |
| API Gravity | 12.5 |
| Temperature Range [Max] | 240 °F |
| SAE No. | 20 |
| Container Type | Pail |
| Viscosity @ 104 °F | 44.5 cSt |
| Container Size | 5 gal |
| 4-Ball Wear Scar Dia. | 0.35 mm |
| Green Certification | Biodegradable PW1 |
| Green Product | Yes |
| Weight | 44.0 LB |
| EAN or UPC | 89215596300 |

