- 46 ISO Grade
- 55 gal Container Size
- Drum Container Type
description
- LUBRIPLATE Syncool FG is a NSF/H-1 registered 100% synthetic polyglycolester (PGE) fluid targeted for high performance in rotary screw and rotary vane air compressors where high operating temperatures are present. It is formulated with state of the art ad
applications
- Typically, compressors with discharge air temperatures ranging from 210°F to 240°F are candidates for LUBRIPLATE Syncool FG.
| Food Grade | Yes |
| Viscosity @ 212 °F | 8.98 cSt |
| Container Size | 55 gal |
| Container Type | Drum |
| SAE No. | 20 |
| Viscosity @ 104 °F | 44.5 cSt |
| Oil | Yes |
| Fire Point | 595 ⁰F |
| API Gravity | 12.5 |
| ISO Grade | 46 |
| 4-Ball Wear Scar Dia. | 0.35 mm |
| Green Product | Yes |
| Green Certification | Biodegradable PW1 |
| Weight | 488.0 LB |
| EAN or UPC | 89215496310 |

