- 55 gal Drum
- 46 ISO Grade
- Polyglycolester (PGE)-Based Synthetic Oil
- Biodegradable
description
- LUBRIPLATE Syncool is a 100% synthetic polyglycolester fluid targeted for high performance in rotary screw and rotary vane air compressors where high operating temperatures are present. Typically, compressors with discharge air temperatures ranging from
applications
- LUBRIPLATE Syncool is a 100% synthetic polyglycolester fluid targeted for high performance in rotary screw and rotary vane air compressors where high operating temperatures are present.
features
- Consists of premium synthetic polyglycolester-base stocks
- Formulated with state-of-the-art additives to enhance the already inherent outstanding performance characteristics of the base fluids
- Excellent thermal and oxidation stability characteristics increase service life of
- lubricant, resulting in extended drain intervals
- Noncarbonizing
- eliminates harmful deposits
- High viscosity indexes mean less change in fluid viscosity over a wide temperature range
- Excellent lubricity qualities, very low coefficients of friction, and superior heat transfer characteristics result in lower operating temperatures and energy savings
| Food Grade | No |
| Flash Point | 485 °F |
| Oil | Yes |
| Viscosity @ 104 °F | 41.17 cSt |
| Viscosity @ 212 °F | 8.02 cSt |
| Viscosity @ Temp | 41 cSt @ 40 °C |
| ISO Grade | 46 |
| Pour Point | -60 °F |
| Container Type | Drum |
| Flashpoint | 530 ⁰F |
| Fire Point | 595 ⁰F |
| Base Oil | Polyglycolester |
| Viscosity Index | 156 |
| Series | Syncool |
| SAE No. | 10 |
| Color | Colorless/Yellow |
| ISO Viscosity Grade | ISO-32 |
| Type | High Performance |
| Container Size | 5 gal |
| API Gravity | 12.5 |
| Green Product | Yes |
| Green Certification | Biodegradable PW1 |
| 4-Ball Wear Scar Dia. | 0.35 mm |
| Weight | 491.0 LB |
| EAN or UPC | 89215496419 |


