There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Provides Outstanding Performance Over Extended Drain Intervals
description
These fluids are designed for rotary screw air compressors. They offer excellent heat transfer properties, low evaporation, high flash points and outstanding oxidation resistance, eliminating varnish and sludge. Fluid change intervals are 6,000 to 8,000 hours under normal operating conditions.
applications
Designed for rotary screw and rotary vane air compressors where high operating temperatures are present
features
Formulated with state-of-the-art additives to enhance the already inherent outstanding performance characteristics of the base fluids
Excellent thermal and oxidation stability characteristics increase service life oflubricant, resulting in extended drain intervals
Noncarbonizing
eliminates harmful deposits
High viscosity indexes mean less change in fluid viscosity over a wide temperature range
Excellent lubricity qualities, very low coefficients of friction, and superior heat transfer characteristics result in lower operating temperatures and energy savings
Consists of premium synthetic polyglycolester-base stocks
Flash Point
485 °F
Series
SYNCOOL-32
Pour Point
-60 °F
Family Name
Air Compressor Oil
Type
High Performance
Base Oil
Polyglycolester
Color
N/A
Container Type
Pail
Container Size
5 gal
ISO Viscosity Grade
ISO-32
Viscosity Index
156
SAE No.
10
Fire Point
550 °F
Weight
44.0 LB
We're here for you
with Service Centers across the country - We have your back