There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
SUPERSEDED TO LUBR_L0964-060, MTRL - 101602586; 5 gal Pail; For Rotory Screw and Rotory Vane Compressors; ISO Viscosity Grade VG46; Sythetic Polyglycolester Base
Item #103699970
5 gal Pail
For Rotory Screw and Rotory Vane Compressors
ISO Viscosity Grade VG46
Sythetic Polyglycolester Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
These fluids are designed for rotary screw air compressors. They offer excellent heat transfer properties, low evaporation, high flash points and outstanding oxidation resistance, eliminating varnish and sludge. Fluid change intervals are 6,000 to 8,000 hours under normal operating conditions.
applications
Designed for rotary screw and rotary vane air compressors where high operating temperatures are present
features
Consists of premium synthetic polyglycolester-base stocks
Formulated with state-of-the-art additives to enhance the already inherent outstanding performance characteristics of the base fluids
Excellent thermal and oxidation stability characteristics increase service life oflubricant, resulting in extended drain intervals
Noncarbonizing
eliminates harmful deposits
High viscosity indexes mean less change in fluid viscosity over a wide temperature range
Excellent lubricity qualities, very low coefficients of friction, and superior heat transfer characteristics result in lower operating temperatures and energy savings
Base Oil
Polyglycolester
ISO Viscosity Grade
ISO-46
Color
N/A
Pour Point
-50 °F
Viscosity Index
180
Family Name
Air Compressor Oil
SAE No.
20
Type
High Temperature
Container Type
Pail
Container Size
5 gal
Fire Point
555 °F
Flash Point
470 °F
Series
SYNCOOL-46
Weight
44.0 LB
We're here for you
with Service Centers across the country - We have your back