- SYN LUBE 22, DRUM
description
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE SY
applications
- Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals
features
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications
- These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology
| Viscosity @ 100°F S.U.S. | 129 |
| Food Grade | No |
| Flashpoint | 420 ⁰F |
| Viscosity @ 104 °F | 23 cSt |
| Viscosity @ 210°F S.U.S. | 44 |
| SAE No. | 5W |
| Pour Point | -70 °F |
| Viscosity @ 100 °F S.U.S | 129 |
| Flash Point | 420.8 °F |
| Type | Air Compressor |
| Oil | Yes |
| API Gravity | 39.6 |
| Container Type | Drum |
| Viscosity @ 212 °F | 5 cSt |
| Odor | Odorless |
| ISO Grade | 22 |
| Viscosity @ 210 °F S.U.S | 44 |
| Color | White |
| Container Size | 55 gal |
| Viscosity Index | 138 |
| Composition | Polyalphaolefin Base Synthetic |
| Fire Point | 470 ⁰F |
| Weight | 445.0 LB |
| EAN or UPC | 89215496815 |

