- 5 gal Pail
- 32 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE SY
applications
- Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals
| Container Type | Pail |
| Viscosity @ 100°F S.U.S. | 160 |
| Pour Point | -70 °F |
| Flash Point | 470 °F |
| ISO Viscosity Grade | ISO-32 |
| Viscosity @ 210°F S.U.S. | 47 |
| Viscosity @ 104 °F | 32 cSt |
| Viscosity @ 212 °F | 6 cSt |
| ISO Grade | 32 |
| Series | SYNLUBE32 |
| Food Grade | No |
| Viscosity @ Temp | 32 cSt @ 40 °C |
| Flashpoint | 470 ⁰F |
| Fire Point | 505 ⁰F |
| Series Description | SYNLUBE Series |
| Viscosity @ 100 °F S.U.S | 160 |
| SAE No. | 10 |
| Color | Water White |
| Viscosity Index | 136 |
| Base Oil | Polyalphaolefin-Synthetic |
| Container Size | 5 gal |
| API Gravity | 37 |
| Viscosity @ 210 °F S.U.S | 47 |
| Oil | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 89215597000 |

