- SYN LUBE 32, DRUM
description
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE SY
applications
- Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals
| Viscosity @ 100°F S.U.S. | 160 |
| Base Oil | Polyalphaolefin-Synthetic |
| Viscosity @ 210°F S.U.S. | 47 |
| Viscosity @ 104 °F | 32 cSt |
| Viscosity @ 210 °F S.U.S | 47 |
| Flash Point | 470 °F |
| Flashpoint | 470 ⁰F |
| SAE No. | 10 |
| Viscosity @ 100 °F S.U.S | 160 |
| Container Size | 55 gal |
| ISO Grade | 32 |
| API Gravity | 37 |
| Series | SYNLUBE32 |
| Container Type | Drum |
| Color | Water White |
| ISO Viscosity Grade | ISO-32 |
| Food Grade | No |
| Oil | Yes |
| Viscosity @ 212 °F | 6 cSt |
| Series Description | SYNLUBE Series |
| Family Name | Air Compressor Oil |
| Viscosity Index | 136 |
| Fire Point | 505 ⁰F |
| Pour Point | -70 °F |
| Weight | 445.0 LB |
| EAN or UPC | 89215497010 |


