- SYN LUBE 46, 1 GAL JUGS
description
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE SY
applications
- Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals
features
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications
- These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology
| Composition | Polyalphaolefin Base Synthetic |
| Viscosity @ 100 °F S.U.S | 223 |
| Oil | Yes |
| Viscosity Index | 44 |
| Type | Air Compressor |
| Flash Point | 469.4 °F to 512.6 °F |
| Color | Water White |
| Food Grade | No |
| API Gravity | 37.4 |
| Viscosity @ 210 °F S.U.S | 52 |
| Viscosity @ 212 °F | 8 cSt |
| ISO Grade | 46 |
| Container Size | 1 gal |
| Viscosity @ 100°F S.U.S. | 223 |
| Container Type | Jug |
| Viscosity @ 104 °F | 44 cSt |
| Pour Point | -65 °F |
| SAE No. | 20 |
| Fire Point | 550 ⁰F |
| Viscosity @ 210°F S.U.S. | 52 |
| Odor | Odorless |
| Flashpoint | 485 ⁰F |
| Weight | 8.25 LB |
| EAN or UPC | 89215697113 |

