- 5 gal Pail
- 46 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE SY
applications
- Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals
| Base Oil | Polyalphaolefin-Synthetic |
| Viscosity @ 104 °F | 44 cSt |
| Viscosity @ Temp | 44 cSt @ 40 °C |
| Container Type | Pail |
| Viscosity @ 210 °F S.U.S | 52 |
| Container Size | 5 gal |
| ISO Grade | 46 |
| SAE No. | 20 |
| Viscosity @ 100°F S.U.S. | 223 |
| Series Description | SYNLUBE Series |
| Series | SYNLUBE46 |
| Color | Water White |
| Viscosity @ 212 °F | 8 cSt |
| Viscosity Index | 138 |
| Viscosity @ 100 °F S.U.S | 223 |
| Flashpoint | 485 ⁰F |
| Food Grade | No |
| Oil | Yes |
| Pour Point | -65 °F |
| Viscosity @ 210°F S.U.S. | 52 |
| API Gravity | 37.4 |
| ISO Viscosity Grade | ISO-46 |
| Flash Point | 485 °F |
| Fire Point | 550 ⁰F |
| Weight | 40.0 LB |
| EAN or UPC | 89215597109 |

