- 5 gal Pail
- 68 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE SY
applications
- Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals
| Viscosity @ 100°F S.U.S. | 314 |
| Viscosity @ 212 °F | 10 cSt |
| Viscosity @ 210°F S.U.S. | 58 |
| Fire Point | 580 ⁰F |
| Viscosity Index | 138 |
| ISO Viscosity Grade | ISO-68 |
| Series | SYNLUBE68 |
| Color | Water White |
| Series Description | SYNLUBE Series |
| Viscosity @ 100 °F S.U.S | 314 |
| ISO Grade | 68 |
| Viscosity @ 210 °F S.U.S | 58 |
| Viscosity @ 104 °F | 66 cSt |
| Oil | Yes |
| Flash Point | 505 °F |
| Viscosity @ Temp | 66 cSt @ 40 °C |
| Container Size | 5 gal |
| Flashpoint | 515 ⁰F |
| Container Type | Pail |
| Base Oil | Polyalphaolefin-Synthetic |
| Pour Point | -60 °F |
| API Gravity | 37.8 |
| SAE No. | 20 |
| Food Grade | No |
| Weight | 40.0 LB |
| EAN or UPC | 89215597208 |

