- SYN LUBE 100, 5 GAL PAIL
description
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE SY
applications
- Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals
features
- High viscosity indexes
- Excellent lubricity
- Very low coefficients of friction
- Superior heat transfer characteristics
- Compatible with mineral oil products
| Oil | Yes |
| Base Oil | Polyalphaolefin-Synthetic |
| Fire Point | 590 ⁰F |
| Viscosity @ 210°F S.U.S. | 66 |
| Flashpoint | 530 ⁰F |
| Viscosity Index | 100 |
| ISO Grade | 100 |
| Viscosity @ 100 °F S.U.S | 523 |
| Flash Point | 520 °F |
| Viscosity @ 212 °F | 15 cSt |
| Pour Point | -55 °F |
| Series | SYNLUBE100 |
| Viscosity @ 100°F S.U.S. | 523 |
| Viscosity @ 104 °F | 110 cSt |
| Color | Water White |
| Food Grade | No |
| SAE No. | 30 |
| API Gravity | 36.7 |
| Viscosity @ 210 °F S.U.S | 66 |
| Container Type | Pail |
| ISO Viscosity Grade | ISO-100 |
| Container Size | 5 gal |
| Weight | 40.0 LB |
| EAN or UPC | 89215597307 |

