- SYN LUBE 100, DRUM
description
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE SY
applications
- Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals
features
- High viscosity indexes
- Excellent lubricity
- Very low coefficients of friction
- Superior heat transfer characteristics
- Compatible with mineral oil products
| Viscosity @ 212 °F | 15 cSt |
| ISO Viscosity Grade | ISO-100 |
| Fire Point | 590 ⁰F |
| Flashpoint | 530 ⁰F |
| Viscosity @ 210°F S.U.S. | 66 |
| Container Size | 55 gal |
| Viscosity Index | 100 |
| Food Grade | No |
| Base Oil | Polyalphaolefin-Synthetic |
| Container Type | Drum |
| Viscosity @ 210 °F S.U.S | 66 |
| Oil | Yes |
| Series | SYNLUBE100 |
| Viscosity @ 100 °F S.U.S | 523 |
| Viscosity @ 100°F S.U.S. | 523 |
| API Gravity | 36.7 |
| Pour Point | -55 °F |
| SAE No. | 30 |
| ISO Grade | 100 |
| Viscosity @ 104 °F | 110 cSt |
| Flash Point | 520 °F |
| Color | Water White |
| Weight | 445.0 LB |
| EAN or UPC | 89215497317 |

