- SYNLUBE 150, 1/4 DRUM
description
- LUBRIPLATE SYN LUBE SERIES ISO VG 150 - 1000 fluids are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE
applications
- gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
features
- 100% synthetic based products formulated with a combination of PAO and ester technology
- Excellent lubricants for gear pumps and positive displacement blowers
- Fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures
| Viscosity @ 100 °F S.U.S | 762 |
| Viscosity @ 100°F S.U.S. | 762 |
| Pour Point | -60 °F |
| Viscosity @ 210 °F S.U.S | 97 |
| Series | Syn Lube 150 - 1000 |
| Viscosity @ 212 °F | 20 cSt |
| Application | Multi-Purpose |
| ISO Grade | 150 |
| Flash Point | 512.6 °F to 555.8 °F |
| Container Type | Drum |
| SAE No. | 80W-90 |
| Odor | Odorless |
| Oil | Yes |
| Fire Point | 555 ⁰F |
| Food Grade | No |
| Container Size | 120 lb |
| Viscosity @ 210°F S.U.S. | 97 |
| API Gravity | 36.8 |
| Viscosity @ 104 °F | 151 cSt |
| AGMA No. | 4 |
| Type | Extreme Temperature, Zinc Free |
| Color | Water White |
| Viscosity Index | 156 |
| 4-Ball Wear Scar Dia. | 0.34 mm |
| Neutrilization | 0.8 |
| Weight | 134.0 LB |
| EAN or UPC | 89215497409 |

