- 55 gal Drum
- 220 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- LUBRIPLATE SYN LUBE SERIES ISO VG 150 - 1000 fluids are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE
applications
- gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
| Container Type | Drum |
| ISO Grade | 220 |
| Pour Point | -50 °F |
| Color | Water White |
| API Gravity | 36.7 |
| Viscosity Index | 155 |
| Application | Gears, Bearings, Gear Boxes, Blowers, Multi-Purpose |
| AGMA No. | 5 |
| Flash Point | 512.6 °F to 555.8 °F |
| Fire Point | 555 ⁰F |
| Series | Synlube 220 100% - PAO Synthetic ISO-220, Syn Lube 150 - 1000 |
| Container Size | 55 gal |
| Oil | Yes |
| SAE No. | 90 |
| ISO Viscosity Grade | ISO-220 |
| Viscosity @ 210 °F S.U.S | 128 |
| Food Grade | No |
| Viscosity @ 100°F S.U.S. | 1088 |
| Viscosity @ 212 °F | 26 cSt |
| Type | Extreme Temperature, Zinc Free |
| Viscosity @ 104 °F | 216 cSt |
| Odor | Odorless |
| Viscosity @ 100 °F S.U.S | 1088 |
| Viscosity @ 210°F S.U.S. | 128 |
| 4-Ball Wear Scar Dia. | 0.34 mm |
| Neutrilization | 0.8 |
| Weight | 433.0 LB |
| EAN or UPC | 89215497515 |
-
No Air Shipping


