- SYN LUBE 680, 1 GAL JUGS
description
- LUBRIPLATE SYN LUBE SERIES ISO VG 150 - 1000 fluids are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE
applications
- gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
features
- 100% synthetic based products formulated with a combination of PAO and ester technology
- Excellent lubricants for gear pumps and positive displacement blowers
- Fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures
| Viscosity @ 100 °F S.U.S | 3289 |
| Container Type | Jug |
| Series | Syn Lube 150 - 1000 |
| Type | Extreme Temperature, Zinc Free |
| Oil | Yes |
| Viscosity @ 210°F S.U.S. | 275 |
| Viscosity @ 210 °F S.U.S | 275 |
| Fire Point | 545 ⁰F |
| Flash Point | 512.6 °F to 555.8 °F |
| Viscosity @ 212 °F | 57 cSt |
| Viscosity @ 100°F S.U.S. | 3289 |
| Viscosity Index | 157 |
| Odor | Odorless |
| Pour Point | -45 °F |
| Application | Multi-Purpose, Bearings, Chain, Gear Boxes, Recirculating Systems |
| Food Grade | No |
| Base Oil | Polyalphaolefin-Synthetic |
| Color | Water White |
| AGMA No. | 8 |
| Viscosity @ 104 °F | 623 cSt |
| ISO Grade | 680 |
| SAE No. | N/A |
| Container Size | 1 gal |
| API Gravity | 34.5 |
| 4-Ball Wear Scar Dia. | 0.34 mm |
| Neutrilization | 0.8 |
| Weight | 8.25 LB |
| EAN or UPC | 89215697816 |

