- 5 gal Pail
- 1000 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- LUBRIPLATE SYN LUBE SERIES ISO VG 150 - 1000 fluids are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE
applications
- gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
| Odor | Odorless |
| Food Grade | No |
| Application | Multi-Purpose |
| ISO Grade | 1000 |
| Color | Water White |
| Viscosity Index | 157 |
| Fire Point | 545 ⁰F |
| Viscosity @ 100 °F S.U.S | 4900 |
| Container Size | 5 gal |
| Viscosity @ 212 °F | 77 cSt |
| Oil | Yes |
| Viscosity @ 104 °F | 950 cSt |
| Container Type | Pail |
| API Gravity | 33.7 |
| Type | Extreme Temperature, Zinc Free |
| Viscosity @ 210 °F S.U.S | 372 |
| ISO Viscosity Grade | ISO-1000 |
| Series | Syn Lube 150 - 1000 |
| Viscosity @ 210°F S.U.S. | 372 |
| Viscosity @ 100°F S.U.S. | 4900 |
| AGMA No. | 9 |
| Flash Point | 512.6 °F to 555.8 °F |
| Pour Point | -35 °F |
| 4-Ball Wear Scar Dia. | 0.3 mm |
| Neutrilization | 0.8 |
| Weight | 40.0 LB |
| EAN or UPC | 89215597901 |

