- Fluid
- Extreme Temperature, Zinc Free
- Synthetic
- 16 Gallon Container Size
- Drum Container Type
features
- 100% synthetic based products formulated with a combination of PAO and ester technology
- Excellent lubricants for gear pumps and positive displacement blowers
- Fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures
| Pour Point | -35 °F |
| Container Type | Drum |
| Series | Syn Lube 150 - 1000 |
| Application | Multi-Purpose |
| Viscosity @ 100°F S.U.S. | 5.157895 |
| Color | Water White |
| Type | Extreme Temperature, Zinc Free |
| Viscosity Index | 157 |
| Flash Point | 512.6 °F to 555.8 °F |
| Odor | Odorless |
| Weight | 134.0 LB |

