- SYN WORM GEAR LUBE, 1/4 DRUM
description
- LUBRIPLATE SYNTHETIC WORM GEAR LUBRICANT is a high performance synthetic oil that meets the ever-increasing demand for industrial gearing applications. This fluid is a 100% synthetic-based product, formulated with state-of-the-art additives. LUBRIPLATE S
applications
- LUBRIPLATE SYNTHETIC WORM GEAR LUBRICANT is an excellent gear and bearing lubricant for use under severe conditions, such as extremely high or low temperatures.
features
- Excellent thermal stability and oxidation-resistant characteristics, increasing the service life of the lubricant many times over that of mineral oils
- Outstanding antiwear properties
- Exhibits very low coefficient of friction and superior heat transfer characteristics
| Series | Synthetic Worm Gear Lubricant |
| Container Type | Drum |
| Viscosity @ 212 °F | 46.6 cSt |
| Fire Point | 585 ⁰F |
| Family Name | Synthetic Worm Gear Lubricant - ISO - 460 |
| Viscosity @ 100 °F S.U.S | 2191 |
| Type | High Performance |
| AGMA No. | 7 |
| Viscosity @ 104 °F | 440.2 cSt |
| ISO Grade | 460 |
| SAE Gear No. | 140 |
| ISO Viscosity Grade | ISO-460 |
| Viscosity @ 100°F S.U.S. | 2191 |
| Oil | Yes |
| Color | Water White |
| Flash Point | 550 °F |
| Base Oil | synthetic |
| Corrosion Resistant | Yes |
| Food Grade | No |
| Container Size | 16 gal |
| Additives | Extreme Pressure, Anti-Wear, Rust and Oxidation Inhibitors |
| Neutrilization | 0.3 |
| 4-Ball Wear Scar Dia. | 0.41 mm |
| Weight | 134.0 LB |
| EAN or UPC | 89215498109 |


