- 55 gal Drum
- Food Grade
- 100 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
features
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely high or low temperatures
- Synthetic PAO
- Cold test: -50 °F
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570 and CFR 172.882
- NSF H1
| Pour Point | -65 °F |
| Viscosity @ 210 °F S.U.S | 77 |
| 4-Ball Wear Scar Dia. | 0.32 mm |
| USDA/FDA | FDA 21 CFR 178.3570, FDA 21 CFR 1722.882 |
| Viscosity @ 212 °F | 14 cSt |
| Base Oil | Polyalphaolefin-Synthetic |
| SAE No. | 30 |
| Family Name | Food Machinery Oil |
| Viscosity @ 100°F S.U.S. | 556 |
| Food Grade | Yes |
| Color | Water White |
| ISO Viscosity Grade | ISO-100 |
| Series | SFGO Ultra-100 |
| Viscosity @ 104 °F | 98 cSt |
| Viscosity @ 210°F S.U.S. | 77 |
| API Gravity | 33.9 |
| Oil | Yes |
| Flash Point | 515 °F |
| Container Size | 55 gal |
| Viscosity @ 100 °F S.U.S | 556 |
| SAE Gear No. | 85 |
| AGMA No. | 3 |
| ISO Grade | 100 |
| Fire Point | 520 ⁰F |
| Viscosity Index | 158 |
| Container Type | Drum |
| Weight | 425.0 LB |
| EAN or UPC | 89215498314 |
-
![]()
-
HACCP Friendly



