- 100 ISO Grade
- 330 gal Container Size
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
| Viscosity @ 100°F S.U.S. | 556 |
| AGMA No. | 3 |
| Color | Water White |
| Viscosity @ 104 °F | 98 cSt |
| Viscosity @ 210 °F S.U.S | 77 |
| Oil | Yes |
| Container Size | 330 gal |
| API Gravity | 33.9 |
| SAE No. | 30 |
| Viscosity @ 212 °F | 14 cSt |
| Viscosity @ 210°F S.U.S. | 77 |
| Viscosity @ 100 °F S.U.S | 556 |
| ISO Grade | 100 |
| Fire Point | 520 ⁰F |
| Food Grade | Yes |
| 4-Ball Wear Scar Dia. | 0.32 mm |
| Weight | 2600.0 LB |
| EAN or UPC | 89215998302 |

