- SFGO ULT 150, 1/4 DRUM
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
features
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely high or low temperatures
- Synthetic PAO
- Certified OU Kosher Pareve and HALAL registered
compliances
- 0
| Oil | Yes |
| ISO Viscosity Grade | ISO-150 |
| Pour Point | -65 °F |
| Viscosity Index | 156 |
| ISO Grade | 150 |
| Food Grade | Yes |
| Application | Food Machinery |
| Container Type | Drum |
| Base Oil | Polyalphaolefin-Synthetic |
| Color | Water White |
| Viscosity @ 210 °F S.U.S | 97 |
| Viscosity @ 104 °F | 146 cSt |
| Viscosity @ 210°F S.U.S. | 97 |
| Flash Point | 510 °F |
| Viscosity @ 100 °F S.U.S | 762 |
| Container Size | 120 lb |
| Fire Point | 525 ⁰F |
| SAE No. | 40 |
| Viscosity @ 212 °F | 19 cSt |
| USDA/FDA | FDA 21 CFR 178.3570, FDA 21 CFR 1722.882 |
| SAE Gear No. | 90 |
| API Gravity | 33.2 |
| AGMA No. | 4 |
| Viscosity @ 100°F S.U.S. | 762 |
| 4-Ball Wear Scar Dia. | 0.32 mm |
| Weight | 134.0 LB |
| EAN or UPC | 89215498406 |
-
![]()
-
HACCP Friendly



