- 5 gal Pail
- Food Grade
- 220 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
features
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely high or low temperatures
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570 and CFR 172.882
- NSF H1 registered
| Fire Point | 540 ⁰F |
| Oil | Yes |
| AGMA No. | 5 |
| Viscosity @ 104 °F | 222 cSt |
| Application | Food Machinery |
| Series | SFGO Ultra-220 |
| ISO Grade | 220 |
| SAE Gear No. | 90 |
| USDA/FDA | FDA 21 CFR 178.3570, FDA 21 CFR 1722.882 |
| Color | Water White |
| Viscosity @ 210 °F S.U.S | 128 |
| Pour Point | -50 °F |
| Container Type | Pail |
| 4-Ball Wear Scar Dia. | 0.32 mm |
| Flash Point | 510 °F |
| Base Oil | Polyalphaolefin-Synthetic |
| ISO Viscosity Grade | ISO-220 |
| Container Size | 5 gal |
| API Gravity | 32.6 |
| Family Name | Food Machinery Oil |
| Viscosity @ 210°F S.U.S. | 128 |
| Viscosity @ 100 °F S.U.S | 1088 |
| Food Grade | Yes |
| Viscosity @ 212 °F | 26 cSt |
| Viscosity Index | 155 |
| Viscosity @ 100°F S.U.S. | 1088 |
| SAE No. | 50 |
| Weight | 40.0 LB |
| EAN or UPC | 89215598502 |
-
HACCP Friendly


