- SFGO ULT 1000, 1 GAL JUGS
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
| SAE Gear No. | N/A |
| Viscosity @ 104 °F | 950 cSt |
| Base Oil | Polyalphaolefin-Synthetic |
| Pour Point | -35 °F |
| Container Type | Jug |
| Container Size | 1 gal |
| SAE No. | N/A |
| USDA/FDA | NSF H1, FDA 21 CFR 178.3570, FDA 21 CFR 1722.882 |
| API Gravity | 33.7 |
| ISO Viscosity Grade | ISO-1000 |
| Viscosity Index | 157 |
| Viscosity @ 212 °F | 77 cSt |
| Color | Water White |
| Flash Point | 500 °F |
| Food Grade | Yes |
| Viscosity @ 100 °F S.U.S | 4900 |
| Application | Food Machinery |
| Viscosity @ 210 °F S.U.S | 372 |
| Viscosity @ 100°F S.U.S. | 4900 |
| Fire Point | 545 ⁰F |
| ISO Grade | 1000 |
| Viscosity @ 210°F S.U.S. | 372 |
| AGMA No. | N/A |
| Oil | Yes |
| 4-Ball Wear Scar Dia. | 0.3 mm |
| Weight | 8.25 LB |
| EAN or UPC | 89215698912 |
-
HACCP Friendly


