- 5 gal Pail
- 150 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are high performance, extreme pressure synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology.
applications
- LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
| Neutrilization | 0.3 |
| Viscosity @ 100°F S.U.S. | 816 |
| Viscosity @ 100 °F S.U.S | 816 |
| ISO Viscosity Grade | ISO-150 |
| AGMA No. | 4EP |
| Color | Colorless |
| Oil | Yes |
| Fire Point | 590 ⁰F |
| SAE Gear No. | 80W-90 |
| Base Oil | PAO & Esther |
| Container Type | Pail |
| Viscosity Index | 154 |
| Odor | Odorless |
| ISO Grade | 150 |
| Rotating Bomb Oxidation Test ASTM D-2272 | >2000 |
| Viscosity @ 104 °F | 162 cSt |
| 4-Ball Wear Scar Dia. | 0.34 mm |
| Food Grade | No |
| Container Size | 5 gal |
| Family Name | Syn Lube HD Series Gear Oil |
| Pour Point | -60 °F |
| SAE No. | 80W-90 |
| Series | Syn Lube HD 150 |
| Viscosity @ 212 °F | 21 cSt |
| Flash Point | 540 °F |
| Weight | 40.0 LB |
| EAN or UPC | 89215000548 |

