- 55 gal Drum
- 320 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are high performance, extreme pressure synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology.
applications
- LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
| Container Size | 55 gal |
| Viscosity @ 104 °F | 310 cSt |
| Series | Syn Lube HD 320 |
| Odor | Odorless |
| Viscosity @ 212 °F | 35 cSt |
| Base Oil | PAO & Esther |
| AGMA No. | 6EP |
| Rotating Bomb Oxidation Test ASTM D-2272 | >2000 |
| Viscosity @ 100°F S.U.S. | 1545 |
| Oil | Yes |
| Pour Point | -50 °F |
| Container Type | Drum |
| 4-Ball Wear Scar Dia. | 0.34 mm |
| SAE Gear No. | 80W-140 |
| Fire Point | 585 ⁰F |
| Neutrilization | 0.3 |
| ISO Viscosity Grade | ISO-320 |
| Viscosity Index | 157 |
| Flash Point | 540 °F |
| Family Name | Syn Lube HD Series Gear Oil |
| ISO Grade | 320 |
| Color | Colorless |
| SAE No. | 80W-140 |
| Food Grade | No |
| Viscosity @ 100 °F S.U.S | 1545 |
| Weight | 433.0 LB |
| EAN or UPC | 89215000647 |


