- SYNLUBE HD 680, 1/4 DRUM
description
- LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are high performance, extreme pressure synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology.
applications
- LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are excellent gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures and whenever an extreme pressure fortified synthetic fluid is required.
features
- High performance, extreme pressure synthetic fluids
- 100% synthetic-based product formulated with a combination of PAO and ester technology
- Zinc-free
- Excellent gear and bearing lubricants
- Provides several advantages over mineral oil-based products
- Excellent thermal stability and oxidation-resistant characteristics, increasing the service life of the lubricant many times over that of mineral oils
- Outstanding extreme pressure and antiwear properties, resulting in extended drain intervals and longer equipment life
- Exceptional demulsibility characteristics
- High viscosity indexes and low pour points ensure optimum performance over a wide operating temperature range
- Broad range of compatibility with elastomers and seal materials
- Exhibits very low coefficients of friction and superior heat transfer characteristics, resulting in lower operating temperatures and reduced power consumption
| Odor | Odorless |
| Viscosity @ 104 °F | 705 cSt |
| Viscosity @ 212 °F | 68 cSt |
| Base Oil | PAO & Esther |
| Family Name | Syn Lube HD Series Gear Oil |
| Viscosity @ 100°F S.U.S. | 3384 |
| Color | Colorless |
| Fire Point | 580 ⁰F |
| Flash Point | 555 °F |
| SAE Gear No. | N/A |
| AGMA No. | 8EP |
| Viscosity @ 100 °F S.U.S | 3384 |
| Pour Point | -45 °F |
| ISO Viscosity Grade | ISO-680 |
| Series | Syn Lube HD 680 |
| Container Type | Drum |
| Viscosity Index | 170 |
| Oil | Yes |
| Food Grade | No |
| Container Size | 16 gal |
| ISO Grade | 680 |
| Rotating Bomb Oxidation Test ASTM D-2272 | >2000 |
| 4-Ball Wear Scar Dia. | 0.34 mm |
| Neutrilization | 0.3 |
| Weight | 134.0 LB |
| EAN or UPC | 89215000715 |


