- 32 ISO Grade
- Drum Container Type
description
- LUBRIPLATE SYN HTF-Light is a synthetic high viscosity index, high flash and fire, extra clean oil recommended where exceptional heat transfer qualities are desirable. LUBRIPLATE SYN HTF-Light is recommended for oil-type heat exchangers used in asphalt pl
applications
- LUBRIPLATE SYN HTF-Light is recommended for oil-type heat exchangers used in asphalt plants, roofers’ tar kettles, concrete tile and black curing machines and many other similar industrial applications.
| Viscosity @ 212 °F | 5.6-6 cSt |
| Container Type | Drum |
| SAE No. | 10 |
| ISO Grade | 32 |
| Viscosity @ 104 °F | 32 cSt |
| Oil | Yes |
| Fire Point | 500 ⁰F |
| Food Grade | No |
| Color | Water White |
| Weight | 440.0 LB |
| EAN or UPC | 89215000777 |

