- 55 gal Drum
- 32 ISO Grade
- Biodegradable
- Polyalkylene Glycol (PAG)-Based Synthetic Oil
description
- The LUBRIPLATE BIO-SYNXTREME HF Series are high performance hydraulic fluids designed for demanding industrial and marine (Vessel General Permit) applications requiring environmental sensitivity, water solubility, fire resistance, and excellent anti-wear
applications
- The LUBRIPLATE BIO-SYNXTREME HF Series are high performance hydraulic fluids designed for demanding industrial and marine (Vessel General Permit) applications requiring environmental sensitivity, water solubility, fire resistance, and excellent anti-wear
| Pour Point | -74.2 °F |
| Food Grade | No |
| Viscosity @ 104 °F | 35.4 cSt |
| Viscosity @ 212 °F | 8 cSt |
| Family Name | Bio-Synxtreme HF Series Hydraulic Fluid |
| Type | High Performance |
| SAE No. | 10 |
| ISO Grade | 32 |
| Odor | Mild |
| Fire Point | 579 ⁰F |
| Viscosity Index | 194 |
| Color | Yellow to Orange |
| Oil | Yes |
| Container Size | 55 gal |
| Flash Point | 519.8 °F to 593.6 °F |
| Specific Gravity [Min] | 1.031 |
| Container Type | Drum |
| Green Certification | US EPA Vessel General Permit (VGP) |
| Green Product | Yes |
| Weight | 513.0 LB |
| EAN or UPC | 89215000791 |
-
No Air Shipping


