- 5 gal Pail
- 46 ISO Grade
- Polyolester (POE)-Based Synthetic Oil
- Fire Resistant
- Biodegradable
description
- LUBRIPLATE SYNXTREME FRH1-46 is a high performance hydraulic fluid designed for demanding industrial and food processing applications requiring fire resistance, and excellent anti-wear properties over wide temperature ranges. This product complies with CF
applications
- LUBRIPLATE SYNXTREME FRH1-46 is a high performance hydraulic fluid designed for demanding industrial and food processing applications requiring fire resistance, and excellent anti-wear properties over wide temperature ranges.
features
- High performance, 100% synthetic, polyolester (POE) based
- Factory mutual approved fire-resistant hydraulic fluid
- Exceptionally high flash point for superior fire protection
- Outstanding shear stability and high viscosity index
- Provides superior anti-wear performance
- NSF H1 registered and NSF ISO 21469 certified food machinery grade
- Halal certified
- Kosher approved
- Eco-friendly, readily biodegradable (OECD 301F)
| USDA/FDA | FDA 21 CFR 178.3570 |
| Flash Point | 593 °F |
| Base Oil | Synthetic Polyolester (POE) |
| Capacity (Volume) | 5 gal |
| Viscosity Index | 176 |
| Container Size | 5 gal |
| Container Type | Pail |
| ISO Grade | 46 |
| Pour Point | -41 °C |
| Family Name | Synxtreme FRH1-46 Hydraulic Lubricant |
| Fire Point | 600 ⁰F |
| SAE No. | 20 |
| Viscosity @ 104 °F | 50.37 cSt |
| Oil | Yes |
| Capacity Volume | 5 gal |
| Viscosity @ 212 °F | 9.6 cSt |
| Viscosity @ Temp | 50.37 cSt @ 40 °C |
| Color | Colorless |
| Food Grade | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 89215000951 |
-
FM Approved


