Skip to content Skip to navigation menu
LubriplateL1024-062

L1024-062

Synxtreme FRH1-46 Hydraulic Lubricant
Item #112853570
  • 55 gal Drum
  • 46 ISO Grade
  • Polyolester (POE)-Based Synthetic Oil
  • Fire Resistant
  • Biodegradable
LubriplateL1024-062
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FM ApprovedFM Approved
  • No Air ShippingNo Air Shipping
  • 55 gal Drum
  • 46 ISO Grade
  • Polyolester (POE)-Based Synthetic Oil
  • Fire Resistant
  • Biodegradable

description

  • LUBRIPLATE SYNXTREME FRH1-46 is a high performance hydraulic fluid designed for demanding industrial and food processing applications requiring fire resistance, and excellent anti-wear properties over wide temperature ranges. This product complies with CF

applications

  • LUBRIPLATE SYNXTREME FRH1-46 is a high performance hydraulic fluid designed for demanding industrial and food processing applications requiring fire resistance, and excellent anti-wear properties over wide temperature ranges.

features

  • High performance, 100% synthetic, polyolester (POE) based
  • Factory mutual approved fire-resistant hydraulic fluid
  • Exceptionally high flash point for superior fire protection
  • Outstanding shear stability and high viscosity index
  • Provides superior anti-wear performance
  • NSF H1 registered and NSF ISO 21469 certified food machinery grade
  • Halal certified
  • Kosher approved
  • Eco-friendly, readily biodegradable (OECD 301F)
Flash Point 593 °F
Capacity Volume 55 gal
Fire Point 600 ⁰F
Capacity (Volume) 55 gal
Container Type Drum
Viscosity @ 104 °F 50.37 cSt
Color Colorless
Food Grade Yes
Viscosity @ Temp 50.37 cSt @ 40 °C
Pour Point -41 °C
Container Size 55 gal
ISO Grade 46
SAE No. 20
Viscosity @ 212 °F 9.6 cSt
USDA/FDA FDA 21 CFR 178.3570
Base Oil Synthetic Polyolester (POE)
Viscosity Index 176
Oil Yes
Family Name Synxtreme FRH1-46 Hydraulic Lubricant
Weight 481.0 LB
EAN or UPC 89215000968
  • FM ApprovedFM Approved
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison