- BIOBASED HYD OIL 32, 5 GAL PAIL
description
- LUBRIPLATE Biobased Green VGP compliant Hydraulic Fluid are ultimately biodegradable vegetable based formulas that replace mineral oil based hydraulic fluids. They are formulated to perform in hydraulic systems that require Anti-Wear (AW), anti-rust, ant
applications
- LUBRIPLATE Biobased Green Hydraulic Fluids are designed for use in mobile and stationary hydraulic vane, piston and gear-type pumps and have shown to have exceptional anti-wear performance.
| Fire Point | 500 ⁰F |
| Food Grade | No |
| Viscosity @ 104 °F | 30.87 cSt |
| Flash Point | 457 °F |
| Pour Point | -40 °F |
| ISO Grade | 32 |
| Color | Yellow |
| Container Type | Pail |
| Corrosion Resistant | Yes |
| Oil | Yes |
| Manufacturer Name | LUBRIPLATE |
| Family Name | Bio-Based Series Hydraulic Oil |
| ISO Viscosity Grade | 32 |
| Base Oil | Vegetable Based |
| Viscosity @ Temp | 31 cSt @ 40.0 °C |
| Viscosity @ 212 °F | 6.9 cSt |
| SAE No. | 10 |
| Viscosity Index | 184 |
| Container Size | 5 gal |
| Green Certification | Ultimately Biodegradable PW1 |
| Neutrilization | <0.4 |
| Rotating Bomb Oxidation Test ASTM D-2272 | 360 |
| Green Product | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 89215000845 |
-
USDA Certified Biobased


